Motion
64955586
1" Trim Length Stainless Steel Scratch Stain Steel Brush;5-1/2" Brush Length, 10" OAL, 1" Trim Length, Plastic Ergonomic Handle
MI ITEM #11748231
MFR #64955586
List Price$6.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Trim Length Stainless Steel Scratch Stain Steel Brush;5-1/2" Brush Length, 10" OAL, 1" Trim Length, Plastic Ergonomic Handle
MI ITEM #11748231
MFR #64955586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.08/each for your price

Overview

Mfr description
64955586 64955586 SCRATCH STAIN STEEL NU
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.

Specifications

  • Brush Length
    5-1/2 in
  • Brush Width
    5-1/2 in
  • Fill Material
    Stainless Steel
  • Handle Material
    Plastic
  • Handle Style
    Ergonomic
  • Overall Length
    10 in
  • Trim Length
    1 in
  • Type
    Scratch
  • PSC Code
    5350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text