Motion
64955594
1" Trim Length Brass Scratch Brass Brush;5-1/2" Brush Length, 10" OAL, 1" Trim Length, Plastic Ergonomic Handle
MI ITEM #11748232
MFR #64955594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Trim Length Brass Scratch Brass Brush;5-1/2" Brush Length, 10" OAL, 1" Trim Length, Plastic Ergonomic Handle
MI ITEM #11748232
MFR #64955594

Mfr description
64955594 64955594 SCRATCH BRASS NULINE H
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Length
    5-1/2 in
  • Brush Width
    5-1/2 in
  • Overall Length
    10 in
  • Trim Length
    1 in

Details

  • Fill Material
    Brass
  • Handle Material
    Plastic
  • Handle Style
    Ergonomic
  • PSC Code
    5350
  • Type
    Scratch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)