Motion
64955602
1" Trim Length Brass Scratch Brass Brush;5-1/2" Brush Length, 10" OAL, 1" Trim Length, Plastic Ergonomic Handle
Mi Item #11748233
MFR #64955602
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Trim Length Brass Scratch Brass Brush;5-1/2" Brush Length, 10" OAL, 1" Trim Length, Plastic Ergonomic Handle
Mi Item #11748233
MFR #64955602

Mfr description
64955602 64955602 SCRATCH BRASS NULINE H
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Brush Length
    5-1/2 in
  • Brush Width
    5-1/2 in
  • Overall Length
    10 in
  • Trim Length
    1 in

Details

  • Fill Material
    Brass
  • Handle Material
    Plastic
  • Handle Style
    Ergonomic
  • PSC Code
    5350
  • Type
    Scratch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)