Motion
65007809
1-1/2" Screw, 1.53" ID, Steel Internal Tooth Lock Washer - 2.515" OD, Zinc-Plated, Grade 1075
MI ITEM #11748238
MFR #65007809
List Price$25.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Screw, 1.53" ID, Steel Internal Tooth Lock Washer - 2.515" OD, Zinc-Plated, Grade 1075
MI ITEM #11748238
MFR #65007809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.08/each for your price

Overview

Mfr description
65007809 65007809 1-1/2 ZINC PLATED STL
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    2.5150 in
  • Inner Diameter
    1.5300 in
  • Grade
    1075
  • Thickness
    0.0780 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.5000 in
  • Minimum Outside Diameter
    2.4850 in
  • Screw Size
    1-1/2
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text