Motion
65094005
M10x1.50 Metric Coarse Stainless Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
MI ITEM #11748246
MFR #65094005
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse Stainless Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
MI ITEM #11748246
MFR #65094005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
65094005 65094005 M10X1.50 A4 316 SS HEX
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M10x1.50
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    8.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    17.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316, Austenitic Grade A4
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text