Motion
65094021
M14x2.00 Metric Coarse Stainless Steel Right Hand Hex Nut;22mm Across Flats, 11mm High, Uncoated
MI ITEM #11748248
MFR #65094021
List Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x2.00 Metric Coarse Stainless Steel Right Hand Hex Nut;22mm Across Flats, 11mm High, Uncoated
MI ITEM #11748248
MFR #65094021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.40/each for your price

Overview

Mfr description
65094021 65094021 M14X2.00 A4 316 SS HEX
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M14x2.00
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    11.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    22.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316, Austenitic Grade A4
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text