Motion
65094138
M42x4.50 Metric Coarse Stainless Steel Right Hand Hex Nut;65mm Across Flats, 34mm High, Uncoated
MI ITEM #11748259
MFR #65094138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42x4.50 Metric Coarse Stainless Steel Right Hand Hex Nut;65mm Across Flats, 34mm High, Uncoated
MI ITEM #11748259
MFR #65094138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65094138 65094138 M42X4.50 A4 316 SS HEX
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M42x4.50
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    34.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    65.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316, Austenitic Grade A4
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text