Motion
65094252
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: M8x1.25
Mi Item #11748267
MFR #65094252
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: M8x1.25
Mi Item #11748267
MFR #65094252

Mfr description
65094252 65094252 M8X1.25 A4 316 SS NYLO
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Height
    8.00 mm
  • Thread Size
    M8x1.25
  • Width Across Flats
    13.00 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Uncoated
  • Grade
    Austenitic Grade A4, 316
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)