Motion
65094294
M16x2.00 Metric Coarse 316 & Austenitic Grade A4 Hex Lock Nut with Nylon Insert - 16mm High, Uncoated
MI ITEM #11748271
MFR #65094294
List Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Metric Coarse 316 & Austenitic Grade A4 Hex Lock Nut with Nylon Insert - 16mm High, Uncoated
MI ITEM #11748271
MFR #65094294

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.23/each for your price

Overview

Mfr description
65094294 65094294 M16X2.00 A4 316 SS NYL
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    M16x2.00
  • Finish Coating
    Uncoated
  • Height
    16.00 mm
  • Thread Direction
    Right Hand
  • Grade
    316, Austenitic Grade A4
  • Material
    Stainless Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    24.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought