Motion
65094310
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: M20x2.50
MI ITEM #11748273
MFR #65094310
List Price$37.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: M20x2.50
MI ITEM #11748273
MFR #65094310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.73/each for your price

Overview

Mfr description
65094310 65094310 M20X2.50 A4 316 SS NYL
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    M20x2.50
  • Finish Coating
    Uncoated
  • System of Measurement
    Imperial
  • Height
    20.00 mm
  • Thread Direction
    Right Hand
  • Grade
    Austenitic Grade A4, 316
  • Material
    Stainless Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    30.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text