Motion
65094336
M24x3.00 Metric Coarse 316 & Austenitic Grade A4 Hex Lock Nut with Nylon Insert - 24mm High, Uncoated
Mi Item #11748275
MFR #65094336
Price$53.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Metric Coarse 316 & Austenitic Grade A4 Hex Lock Nut with Nylon Insert - 24mm High, Uncoated
Mi Item #11748275
MFR #65094336

Mfr description
65094336 65094336 M24X3.00 A4 316 SS NYL
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.95/each

Specifications

Dimensions

  • Height
    24.00 mm
  • Thread Size
    M24x3.00
  • Width Across Flats
    36.00 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Uncoated
  • Grade
    316, Austenitic Grade A4
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)