Motion
65111213
M4x0.7 Metric Coarse, 7mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 8mm Overall Height, Austenitic A4, DIN 1587
MI ITEM #11748307
MFR #65111213
List Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.7 Metric Coarse, 7mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 8mm Overall Height, Austenitic A4, DIN 1587
MI ITEM #11748307
MFR #65111213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.18/each for your price

Overview

Mfr description
65111213 65111213 M4X.70 A4 316 SS ACORN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    M4x0.70
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    Austenitic A4
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 1587
  • Overall Height
    8.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Width Across Flats
    7.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text