Motion
65111247
M8x1.25 Metric Coarse, 13mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 15mm Overall Height, Austenitic A4, DIN 1587
MI ITEM #11748311
MFR #65111247
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse, 13mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 15mm Overall Height, Austenitic A4, DIN 1587
MI ITEM #11748311
MFR #65111247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
65111247 65111247 M8X1.25 A4 316 SS ACOR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    M8x1.25
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    Austenitic A4
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 1587
  • Overall Height
    15.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Width Across Flats
    13.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought