Motion
65111312
M22x2.5 Metric Coarse, 34mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 39mm Overall Height, Austenitic A4, DIN 1587
MI ITEM #11748318
MFR #65111312
List Price$208.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22x2.5 Metric Coarse, 34mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 39mm Overall Height, Austenitic A4, DIN 1587
MI ITEM #11748318
MFR #65111312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$208.63/each for your price

Overview

Mfr description
65111312 65111312 M22X2.50 A4 316 SS ACO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    M22x2.50
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    Austenitic A4
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 1587
  • Overall Height
    39.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Width Across Flats
    34.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought