Motion
65111379
M6x1.00 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 316, Austenitic Grade A4, 27.5mm Wing Span, 13.6mm Wing Span
MI ITEM #11748324
MFR #65111379
List Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 316, Austenitic Grade A4, 27.5mm Wing Span, 13.6mm Wing Span
MI ITEM #11748324
MFR #65111379

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.23/each for your price

Overview

Mfr description
65111379 65111379 M6X1.00 A4 316 SS WING
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    M6x1.00
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 315
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Wing Height
    13.60 mm
  • Wing Span
    27.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text