Motion
65111403
M12x1.75 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 316, Austenitic Grade A4, 49.4mm Wing Span, 24.1mm Wing Span
MI ITEM #11748327
MFR #65111403
List Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 316, Austenitic Grade A4, 49.4mm Wing Span, 24.1mm Wing Span
MI ITEM #11748327
MFR #65111403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.68/each for your price

Overview

Mfr description
65111403 65111403 M12X1.75 A4 316 SS WIN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    M12x1.75
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 315
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Wing Height
    24.10 mm
  • Wing Span
    49.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text