Motion
65119950
M5 Screw, 18-8 Stainless Steel Fender Flat Washer 5.3mm ID x 15mm OD, Plain Finish
MI ITEM #11748331
MFR #65119950
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 Screw, 18-8 Stainless Steel Fender Flat Washer 5.3mm ID x 15mm OD, Plain Finish
MI ITEM #11748331
MFR #65119950

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
65119950 65119950 M5 A2 18-8 SS FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 9021
  • Finish Coating
    Plain
  • Inside Diameter
    5.30 mm
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Thickness
    1.20 mm
  • Outside Diameter
    15.00 in
  • Screw Size
    M5
  • System of Measurement
    Metric
  • Type
    Fender

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text