Motion
65119976
M8 Screw, 18-8 Stainless Steel Fender Flat Washer 8.4mm ID x 24mm OD, Plain Finish
MI ITEM #11748333
MFR #65119976
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Screw, 18-8 Stainless Steel Fender Flat Washer 8.4mm ID x 24mm OD, Plain Finish
MI ITEM #11748333
MFR #65119976

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
65119976 65119976 M8 A2 18-8 SS FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M8
  • Outside Diameter
    24.00 in
  • Material Grade
    18-8
  • Inside Diameter
    8.40 mm
  • Maximum Thickness
    2.00 mm
  • Fastener Standard
    DIN 9021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text