Motion
65120016
M16 Screw, 18-8 Stainless Steel Fender Flat Washer 17mm ID x 50mm OD, Plain Finish
MI ITEM #11748337
MFR #65120016
List Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 Screw, 18-8 Stainless Steel Fender Flat Washer 17mm ID x 50mm OD, Plain Finish
MI ITEM #11748337
MFR #65120016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.78/each for your price

Overview

Mfr description
65120016 65120016 M16 A2 18-8 SS FENDER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 9021
  • Finish Coating
    Plain
  • Inside Diameter
    17.00 mm
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Thickness
    3.00 mm
  • Outside Diameter
    50.00 in
  • Screw Size
    M16
  • System of Measurement
    Metric
  • Type
    Fender

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text