Motion
65120024
M18 Screw, 18-8 Stainless Steel Fender Flat Washer 20mm ID x 56mm OD, Plain Finish
MI ITEM #11748338
MFR #65120024
List Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 Screw, 18-8 Stainless Steel Fender Flat Washer 20mm ID x 56mm OD, Plain Finish
MI ITEM #11748338
MFR #65120024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.08/each for your price

Overview

Mfr description
65120024 65120024 M18 A2 18-8 SS FENDER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M18
  • Outside Diameter
    56.00 in
  • Material Grade
    18-8
  • Inside Diameter
    20.00 mm
  • Maximum Thickness
    4.00 mm
  • Fastener Standard
    DIN 9021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text