Motion
65120099
M4 Screw, 18-8 Stainless Steel Fender Flat Washer 4.3mm ID x 16mm OD, Plain Finish
MI ITEM #11748342
MFR #65120099
List Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 18-8 Stainless Steel Fender Flat Washer 4.3mm ID x 16mm OD, Plain Finish
MI ITEM #11748342
MFR #65120099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.78/each for your price

Overview

Mfr description
65120099 65120099 M4 A2 18-8 SS WIDE WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M4
  • Outside Diameter
    16.00 in
  • Material Grade
    18-8
  • Inside Diameter
    4.30 mm
  • Maximum Thickness
    0.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text