Motion
65120107
M5 Screw, 18-8 Stainless Steel Fender Flat Washer 5.3mm ID x 20mm OD, Plain Finish
MI ITEM #11748343
MFR #65120107
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 Screw, 18-8 Stainless Steel Fender Flat Washer 5.3mm ID x 20mm OD, Plain Finish
MI ITEM #11748343
MFR #65120107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
65120107 65120107 M5 A2 18-8 SS WIDE WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M5
  • Outside Diameter
    20.00 in
  • Material Grade
    18-8
  • Inside Diameter
    5.30 mm
  • Maximum Thickness
    1.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought