Motion
65120131
M10 Screw, 18-8 Stainless Steel Fender Flat Washer 10.5mm ID x 36mm OD, 2mm Thick, Plain Finish
MI ITEM #11748346
MFR #65120131
List Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, 18-8 Stainless Steel Fender Flat Washer 10.5mm ID x 36mm OD, 2mm Thick, Plain Finish
MI ITEM #11748346
MFR #65120131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.73/each for your price

Overview

Mfr description
65120131 65120131 M10 A2 18-8 SS WIDE WA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    2.00 mm
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M10
  • Outside Diameter
    36.00 in
  • Material Grade
    18-8
  • Inside Diameter
    10.50 mm
  • Maximum Thickness
    2.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text