Motion
65120156
M14 Screw, 18-8 Stainless Steel Fender Flat Washer 15mm ID x 45mm OD, 2.5mm Thick, Plain Finish
MI ITEM #11748348
MFR #65120156
List Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14 Screw, 18-8 Stainless Steel Fender Flat Washer 15mm ID x 45mm OD, 2.5mm Thick, Plain Finish
MI ITEM #11748348
MFR #65120156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.15/each for your price

Overview

Mfr description
65120156 65120156 M14 A2 18-8 SS WIDE WA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    2.50 mm
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M14
  • Outside Diameter
    45.00 in
  • Material Grade
    18-8
  • Inside Diameter
    15.00 mm
  • Maximum Thickness
    2.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text