Motion
65120198
M2 Screw, 2.2mm ID, Stainless Steel External Tooth Lock Washer - 4.5mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748351
MFR #65120198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 Screw, 2.2mm ID, Stainless Steel External Tooth Lock Washer - 4.5mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748351
MFR #65120198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65120198 65120198 M2 A2 18-8 SS EXT SER
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    4.50 mm
  • Inner Diameter
    2.20 mm
  • Grade
    18-8, Austenitic Grade A2
  • Thickness
    0.3000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6798A
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M2
  • Includes
    Serrated
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought