Motion
65120289
M2.5 Screw, 2.7mm ID, Stainless Steel Internal Tooth Lock Washer - 5.5mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748360
MFR #65120289
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5 Screw, 2.7mm ID, Stainless Steel Internal Tooth Lock Washer - 5.5mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748360
MFR #65120289

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
65120289 65120289 M2.5 A2 18-8 SS INT SE
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    5.50 mm
  • Inner Diameter
    2.70 mm
  • Grade
    18-8, Austenitic Grade A2
  • Thickness
    0.4000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6798J
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M2.5
  • Includes
    Serrated
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text