Overview
Mfr description
65120305 65120305 M4 A2 18-8 SS INT SER
- Internal tooth lock washers have teeth along the inside diameter
- They prevent nut and bolt heads from loosening
- Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- MaterialStainless Steel
- Finish CoatingUncoated
- Outer Diameter8.00 mm
- Inner Diameter4.30 mm
- Grade18-8, Austenitic Grade A2
- Thickness0.5000 mm
- System of MeasurementMetric
- Fastener StandardDIN 6798J
- Military SpecificationsDoes Not Meet Military Specifications
- Screw SizeM4
- IncludesSerrated
- Tooth TypeInternal Tooth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data