Motion
65120438
M4 Screw, 4.3mm ID x 9mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;0.5mm Thick, 2mm Overall Height
Mi Item #11748374
MFR #65120438
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 4.3mm ID x 9mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;0.5mm Thick, 2mm Overall Height
Mi Item #11748374
MFR #65120438

Mfr description
65120438 65120438 M4 A2 18-8 SS WAVE SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Wave disc springs deliver a consistent spring rate where space is limited.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Inside Diameter
    4.30 mm
  • Outside Diameter
    9.00 mm
  • Overall Height
    2.00 mm
  • Screw Size
    M4
  • Thickness
    0.50 mm

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Wave Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)