Motion
65120958
1/2" Diam Milling Machine Arbor - Stub Style, Straight Shank, 3/4" Shank Diam, 108.7mm OAL
MI ITEM #11748375
MFR #65120958
List Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam Milling Machine Arbor - Stub Style, Straight Shank, 3/4" Shank Diam, 108.7mm OAL
MI ITEM #11748375
MFR #65120958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.48/each for your price

Overview

Mfr description
65120958 65120958 3/4"SS MNT 1/2"PILOT S
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Stub arbors are used for holding saws or small cutters
  • They fit into end mill adapters.

Specifications

  • Arbor Diameter
    1/2 in
  • Milling Arbor Style
    Stub
  • Overall Length
    4.2810 in
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Shoulder To Nut Length
    1 in
  • Type
    Milling Machine Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text