1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
65139727
30 Amp Automotive Heavy Duty Stud Terminal Circuit Breaker; Bracket Mount, 1.09" Long x 0.402" Wide 0.63" High
MI ITEM #
11748386
MFR #
65139727
List Price
$7.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 65139727
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
65139727
30 Amp Automotive Heavy Duty Stud Terminal Circuit Breaker; Bracket Mount, 1.09" Long x 0.402" Wide 0.63" High
MI ITEM #
11748386
MFR #
65139727
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
65139727 65139727 6-24V 30A W/MTNG BRKT
Specifications
Height
0.63 in
Length
1.090 in
Width
0.4020 in
Working Amps
30 A
Type
Heavy Duty Stud Terminal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought