1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
65139776
20 Amp Automotive Heavy Duty Stud Terminal Circuit Breaker; Crosswise Bracket Mount, 1.259" Long x 0.838" Wide 0.652" High
MI ITEM #
11748390
MFR #
65139776
List Price
$5.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 65139776
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
65139776
20 Amp Automotive Heavy Duty Stud Terminal Circuit Breaker; Crosswise Bracket Mount, 1.259" Long x 0.838" Wide 0.652" High
MI ITEM #
11748390
MFR #
65139776
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
65139776 65139776 6-24V 20A CRSWISE BRKT
Specifications
Height
0.652 in
Length
1.259 in
Width
0.8380 in
Working Amps
20 A
Type
Heavy Duty Stud Terminal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought