1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
65139792
30 Amp Automotive Heavy Duty Stud Terminal Circuit Breaker; Crosswise Bracket Mount, 1.259" Long x 0.838" Wide 0.652" High
MI ITEM #
11748392
MFR #
65139792
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 65139792
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
65139792
30 Amp Automotive Heavy Duty Stud Terminal Circuit Breaker; Crosswise Bracket Mount, 1.259" Long x 0.838" Wide 0.652" High
MI ITEM #
11748392
MFR #
65139792
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
65139792 65139792 6-24V 30A CRSWISE BRKT
Specifications
Height
0.652 in
Length
1.259 in
Width
0.8380 in
Working Amps
30 A
Type
Heavy Duty Stud Terminal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought