1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
65139842
20 Amp Automotive Heavy Duty Plug in Circuit Breaker; 0.83" Long x 0.418" Wide 0.7" High
MI ITEM #
11748398
MFR #
65139842
List Price
$5.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 65139842
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
65139842
20 Amp Automotive Heavy Duty Plug in Circuit Breaker; 0.83" Long x 0.418" Wide 0.7" High
MI ITEM #
11748398
MFR #
65139842
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
65139842 65139842 6-24V 20A PLUG IN H/D
Specifications
Height
0.70 in
Length
0.830 in
Width
0.4180 in
Working Amps
20 A
Type
Heavy Duty Plug In
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data