1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
65139859
25 Amp Automotive Heavy Duty Plug in Circuit Breaker; 0.83" Long x 0.418" Wide 0.7" High
Mi Item #
11748399
MFR #
65139859
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 65139859
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
65139859
25 Amp Automotive Heavy Duty Plug in Circuit Breaker; 0.83" Long x 0.418" Wide 0.7" High
Mi Item #
11748399
MFR #
65139859
Mfr description
65139859 65139859 6-24V 25A PLUG IN H/D
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
0.70 in
Length
0.830 in
Width
0.4180 in
Details
Type
Heavy Duty Plug In
Working Amps
25 A
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items