1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
65139867
30 Amp Automotive Heavy Duty Plug in Circuit Breaker; 0.83" Long x 0.418" Wide 0.7" High
MI ITEM #
11748400
MFR #
65139867
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 65139867
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
65139867
30 Amp Automotive Heavy Duty Plug in Circuit Breaker; 0.83" Long x 0.418" Wide 0.7" High
MI ITEM #
11748400
MFR #
65139867
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
65139867 65139867 6-24V 30A PLUG IN H/D
Specifications
Height
0.70 in
Length
0.830 in
Width
0.4180 in
Working Amps
30 A
Type
Heavy Duty Plug In
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought