Overview
Mfr description
65165615 65165615 6-32X3/16" ZINC PHL FH
- Flat undercut head types have a flat surface that begins to taper toward the body but is undercut to allow for shallow countersinking that standard flat head fasteners cannot achieve
- Machine screws without washers can be used with both flat and lock washers
- Phillips drive types have a cross-shaped slot and are used with Phillips drivers
- To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size#6-32
- Drive TypePhillips
- MaterialSteel
- Finish CoatingZinc-Plated
- Fastener StandardASME B18.6.3; SAE J82
- Head TypeFlat Undercut
- Length Measurement TypeOverall Length
- Material GradeJ82
- Thread StandardUNC
- Washer TypeWithout Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data