Motion
65165896
M2x0.40 Metric Coarse, 16mm OAL Phillips Drive Machine Screw - Flat Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11748421
MFR #65165896
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse, 16mm OAL Phillips Drive Machine Screw - Flat Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11748421
MFR #65165896

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
65165896 65165896 M2X16 ZINC FH PHILLIPS
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M2x0.40
  • Length
    16.00 mm
  • Drive Type
    Phillips
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 965
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 4.8
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text