Motion
65234262
#4-40 to 1/2-20 Tap, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 39 Piece Set with Plastic Case
Mi Item #11748467
MFR #65234262
Price$388.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 to 1/2-20 Tap, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 39 Piece Set with Plastic Case
Mi Item #11748467
MFR #65234262

Mfr description
65234262 65234262 39PC 4-40-1/2-20 HSS T
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.78/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in
  • Largest Tap Thread Size
    1/2-20 in
  • Smallest Tap Thread Size
    #4-40 in

Details

  • Case Type
    Plastic Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    Adjustable Die Stock, Adjustable Handle Tap Wrench, Screw Pitch Gauge, Screwdriver, T-Handle Tap Wrench
  • Number Of Pieces
    39
  • Tap Material
    High Speed Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)