Motion
66008848
7,200 Inch Long x 1/2 Inch Wide x 0.025 Inch Thick, Heavy Duty Polypropylene Strapping Kit, 500 Lbs Tensile Strength, Contains Self Dispensing Box, Polypropylene Strapping, 1,000 Seals, Tensioner Tool and Crimper Tool
Mi Item #11748481
MFR #66008848
Price$701.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7,200 Inch Long x 1/2 Inch Wide x 0.025 Inch Thick, Heavy Duty Polypropylene Strapping Kit, 500 Lbs Tensile Strength, Contains Self Dispensing Box, Polypropylene Strapping, 1,000 Seals, Tensioner Tool and Crimper Tool
Mi Item #11748481
MFR #66008848

Mfr description
66008848 66008848 1/2"X7200' .025 H/D PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$701.77/each

Specifications

Dimensions

  • Contents
    Self Dispensing Box, Polypropylene Strapping, 1000 Seals, (1) Tensioner Tool, (1) Crimper Tool
  • Length
    7200 ft
  • Tensile Strength
    500
  • Thickness
    0.0250 in
  • Width
    1/2 in

Details

  • PSC Code
    8135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)