Motion
66023912
Split Lock Washer - 1.7580 in ID, 2.6790 in OD, 0.3890 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11748487
MFR #66023912
List Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.7580 in ID, 2.6790 in OD, 0.3890 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11748487
MFR #66023912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.40/each for your price

Overview

Mfr description
66023912 66023912 1-3/4" ZINC SPLIT LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.3890 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    1.7890 in
  • Maximum Outside Diameter
    2.6790 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.7580 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    1-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text