Motion
66023946
Split Lock Washer - 2.0080 in ID, 2.9360 in OD, 0.4220 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11748488
MFR #66023946
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.0080 in ID, 2.9360 in OD, 0.4220 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11748488
MFR #66023946

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66023946 66023946 2" ZINC SPLIT LOCK WAS
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.4220 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    2.0390 in
  • Maximum Outside Diameter
    2.9360 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    2.0080 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text