Motion
66050089
#10-24 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11748552
MFR #66050089
List Price$65.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11748552
MFR #66050089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.30/each for your price

Overview

Mfr description
66050089 66050089 10-24 ZINC PLATED 6 FT
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Finish Coating
    Zinc-Plated
  • Length
    6 ft
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text