Overview
Mfr description
66051103 66051103 1/4-20 6 FT N/C BRASS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length6 ft
- Thread Size1/4-20
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data