Motion
66056722
5/16-18 x 6' Alloy Steel Threaded Rod - Right Hand Thread, Uncoated, UNC
MI ITEM #11748556
MFR #66056722
List Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 x 6' Alloy Steel Threaded Rod - Right Hand Thread, Uncoated, UNC
MI ITEM #11748556
MFR #66056722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.60/each for your price

Overview

Mfr description
66056722 66056722 5/16-18 B-7 PLAIN 6 FT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Length
    6 ft
  • Material
    Alloy Steel
  • Finish Coating
    Uncoated
  • Thread Direction
    Right Hand
  • Material Specification
    B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought