Motion
66056821
7/8-9 x 6' Alloy Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11748561
MFR #66056821
List Price$121.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 x 6' Alloy Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11748561
MFR #66056821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$121.48/each for your price

Overview

Mfr description
66056821 66056821 7/8-9 6 FT.ALLOY ST.TH
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Length
    6 ft
  • Thread Size
    7/8-9
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • Material Specification
    B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text