Motion
66056888
Threaded Rod - Alloy Steel Material, Right Hand, 1-1/4-7 Thread size, 6 ft Length
Mi Item #11748564
MFR #66056888
Price$271.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod - Alloy Steel Material, Right Hand, 1-1/4-7 Thread size, 6 ft Length
Mi Item #11748564
MFR #66056888

Mfr description
66056888 66056888 1 1/4-7 6 FT.ALLOY ST.
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.20/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    6 ft
  • Thread Size
    1-1/4-7

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Material Specification
    B7
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)