Motion
66090200
4-1/2" OAL 1-SA Dumont-Style Swiss Pattern Tweezers - Tapered Shanks with Beveled Edges, Sharp Points
MI ITEM #11748569
MFR #66090200
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OAL 1-SA Dumont-Style Swiss Pattern Tweezers - Tapered Shanks with Beveled Edges, Sharp Points
MI ITEM #11748569
MFR #66090200

Mfr description
66090200 66090200 1SA FINE PT 4-1/2" ANT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.38/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Overall Length Range
    3" - 5.9"

Details

  • Pattern
    1-SA
  • PSC Code
    5120
  • Style
    Tapered Shanks w/Beveled Edges, Sharp Points
  • Type
    Dumont-Style Swiss Pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)