1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
66090226
4-3/4" OAL 3-SA Dumont-Style Swiss Pattern Tweezers - Tapered Shanks with Beveled Edges, Honed, Sharp Points
MI ITEM #
11748570
MFR #
66090226
Price
$5.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 66090226
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
66090226
4-3/4" OAL 3-SA Dumont-Style Swiss Pattern Tweezers - Tapered Shanks with Beveled Edges, Honed, Sharp Points
MI ITEM #
11748570
MFR #
66090226
Mfr description
66090226 66090226 3SA FINE POINT 4-3/4"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.40
/each
Add to Cart
Specifications
Dimensions
Overall Length
4-3/4 in
Overall Length Range
3" - 5.9"
Details
Pattern
3-SA
PSC Code
5120
Style
Tapered Shanks w/Beveled Edges, Honed, Sharp Points
Type
Dumont-Style Swiss Pattern
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items