Motion
66090234
4-1/4" OAL 3C-SA Dumont-Style Swiss Pattern Tweezers - Shorter Version of Pattern #3
Mi Item #11748571
MFR #66090234
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" OAL 3C-SA Dumont-Style Swiss Pattern Tweezers - Shorter Version of Pattern #3
Mi Item #11748571
MFR #66090234

Mfr description
66090234 66090234 3C-SA FINE POINT 4-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Overall Length Range
    3" - 5.9"

Details

  • Pattern
    3C-SA
  • PSC Code
    5120
  • Style
    Shorter Version of Pattern #3
  • Type
    Dumont-Style Swiss Pattern
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)