Motion
66090242
4-11/32" OAL 4-SA Dumont-Style Swiss Pattern Tweezers - Indented Shanks with Beveled Edges, Extra-Honed Points
MI ITEM #11748572
MFR #66090242
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-11/32" OAL 4-SA Dumont-Style Swiss Pattern Tweezers - Indented Shanks with Beveled Edges, Extra-Honed Points
MI ITEM #11748572
MFR #66090242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
66090242 66090242 4SA V/FINE PT 4-11/32

Specifications

  • Overall Length
    4-11/32 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    4-SA
  • PSC Code
    5120
  • Style
    Indented Shanks w/Beveled Edges, Extra-Honed Points
  • Type
    Dumont-Style Swiss Pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought